Shop BETA 1 FILTERS
See all product information
Create Account
Spin-On replacement filter for CS05000A10A / FAI FILTRI
- Mfr # B1SO0002404
- Zoro # G310493339
product price:Â
$
50.59
/ea
Sold in multiples of 4 for
$202.36
Key Features
Micron Rating
10 µ
Filter Media
Microglass
Length
5.787"
Outside Dia.
3.78"
Application
Filtration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1SO0002404
- Zoro #
- G310493339
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 5.787"
- Outside Dia.
- 3.78"
Details
- Micron Rating
- 10 µ
- Filter Media
- Microglass
- Application
- Filtration
- Microns
- 10 µ
- Head Material
- Microglass
- Replaces Brand
- Fai Filtri
- Replaces Part Number
- CS05000A10A
Description
Beta 1 Filters B1SO0002421 is a quality replacement for FAI FILTRI / CS05000A10A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.