Shop SPEEDAIRE
See all product information
Create Account
Bracket, Mounting
- Mfr # 4ZK42
- Zoro # G3105347
product price:Â
$
10.89
/ea
Key Features
For Use On
Standard
Type
General Purpose
Series
Standard Duty
Body Material
Iron
Modular Connection
No Modular Connection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4ZK42
- Zoro #
- G3105347
- UPC #
- 190735630532
- Country of Origin
- China
- Item
- Mounting Bracket
- For Use On
- Standard
- Type
- General Purpose
- Series
- Standard Duty
- Body Material
- Iron
- Modular Connection
- No Modular Connection
Description
Mounting Bracket, Compatible Grainger Part Number 4ZK94, 4ZK95, 4ZK96, 4ZK97, 4ZK98, 4ZK99, 4ZL01, 4ZL02, 4ZL43, 4ZL44, 4ZL45, 4ZL46, 4ZL47, 4ZL48, 4ZL49, 4ZL50, 4ZL51, 4ZL52, 4ZL53, 4ZL54, 4ZL55, 4ZL82, 4ZL84, 4ZL85, 4ZL86, 4ZL87, 4ZL88, 4ZL89, 4ZL90, 4ZL91, 4ZL93, 4ZL94, 4ZL95, 4ZM21, 4ZM22, 4ZM23, Series Standard Duty, Body Material Iron, Modular Connection No Modular Connection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.