This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00AD005-ACC
- Zoro #
- G310602175
- UPC #
- -
- Country of Origin
- China
- Item
- Hard Drive
- For Use With
- IBM NeXtScale System
- Interface
- SATA/600
- Recording Capacity
- 500 GB
- Speed
- 7200 rpm
- Max. External Data Transfer Rate
- 6144 MB/s
- Drive Interface
- SATA
- Drive Type
- Internal