Shop HOLEX
See all product information
Create Account
Multimeter- Devise type: 9917
- Mfr # 473320 9917
- Zoro # G310607132
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
AC Voltage Range
0.1 mV − 1000 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 473320 9917
- Zoro #
- G310607132
- UPC #
- 4045197554291
- Country of Origin
- China
Details
- Item
- Multimeter
- Auto Power Off
- Yes
- Data Logging
- Yes
- Audible Continuity
- Yes
- Diode Test
- Yes
- Type
- 9917
- AC Voltage Range
- 0.1 mV − 1000 V
- Measurement Functions
- RMS
- Max. AC Amps
- 0,1 µA − 10 A
- Resistance Range
- 0.1 Ω − 40 MΩ
- Calibration Frequency
- 0.001 Hz − 9.9 MHz
- Max. DC Amps
- 0,1 A , 10 A
- Power Source
- Battery-powered
- DC Voltage Range
- 0.1 mV − 1000 V
- Basic DC Accuracy
- 0.015
- Temp. Range
- -20 °C
- Number of batteries contained
- 1
- Display Backlit
- Yes
Description
Ergonomically shaped two-component casing with rubber cover. Large easy-to-read digital display with switchable background lighting. Auto ranging meters. All meters with test prod mounting on the rear for one-hand operation- with a stand. Function: IP67: Protected against intermittent immersion in water and protected against penetration by dust dust-tight- also completely protected against touching. Application: Digital servise meters with comprehensive functions. Standard: IEC / DIN EN 61010-1- GS TV Rheinland. Supplied with: Supplied with batteries 2 pcs. size 960- 1 pc. size 9917- test prods No. 473328 size 2. Temperature sensor- cover caps- and carrying case. IP Index of Protection: IP 67 Information displayed: 4000 Display backlit: yes Basic accuracy: 1.5 % acoustic continuity test: yes Diode testing: yes Measurement process: RMS
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.