Shop ADD-ON
See all product information
Create Account
AddOn Lightning/USB Data Transfer Cable
- Mfr # USB2LGT1MW
- Zoro # G310728288
product price:Â
$
26.25
/ea
Key Features
Cable Length
3.28 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Lightning - Male
Color
White
Cable Type
Lightning/USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USB2LGT1MW
- Zoro #
- G310728288
- UPC #
- 195285027610
- Country of Origin
- China
Dimensions
- Cable Length
- 3.28 ft
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type A - Male
- End 2 Connection Type
- Lightning - Male
- Color
- White
- Cable Type
- Lightning/USB
- MFI
- Yes
- Connector on First End Details
- 1 x USB 2.0 Type A - Male
- Connector Gender on First End
- Male
- Connector Gender on Second End
- Male
- Connector on Second End Details
- 1 x Lightning - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.