Ethernet Switch
- Mfr # NT-116-0000-0000
- Zoro # G310914094
product price:Â
$
1,121.99
/ea
Free Shipping & Returns
Key Features
Port Type
RJ45
Number of Ports
16
Standards
IEEE 802.3 Compliance
Maximum Input Voltage
30V DC
IP Rating
IP20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NT-116-0000-0000
- Zoro #
- G310914094
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 1/4 in
- Overall Depth
- 3 7/8 in
- Overall Height
- 7 3/4 in
- Manufacturer Warranty Length
- Limited
- Fits Chest Size
- Autosensing, ESD and Surge Protection on all Built-In Ports
Details
- Item
- Ethernet Switch
- Port Type
- RJ45
- Number of Ports
- 16
- Standards
- IEEE 802.3 Compliance
- Maximum Input Voltage
- 30V DC
- IP Rating
- IP20
- Maximum Operating Temperature
- 185 Degrees F
- Switch Management
- Unmanaged
- Minimum Operating Temperature
- -40 Degrees F
- Features
- Autosensing, ESD and Surge Protection on all Built-In Ports
- Network Interface
- 10/100 Base-TX
Description
Ethernet Switch, Features Autosensing, ESD and Surge Protection on all Built-In Ports, Port Type RJ45, IP Rating IP20, Mounting Location DIN Rail, Network Interface 10/100 Base-TX, Number of Ports 16, Switch Management Unmanaged, Manufacturer Warranty Length Limited, Maximum Input Voltage 30V DC, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Depth 3 7/8 in, Overall Height 7 3/4 in, Overall Width 2 1/4 in, Standards IEEE 802.3 Compliance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.