Deburring Tool Set, Red
- Mfr # 155-00268
- Zoro # G310914131
product price:Â
$
5.79
/ea
Key Features
Features
Pocket Clip
Color
Red
Holder Trade Letter
E
Blade Trade Number
E200
Handle Trade Name
Glo-Burr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 155-00268
- Zoro #
- G310914131
- UPC #
- 7296178717175
- Country of Origin
- Israel
Dimensions
- Fits Chest Size
- Pocket Clip
Details
- Item
- Deburring Tool Set
- Features
- Pocket Clip
- Color
- Red
- Holder Trade Letter
- E
- Blade Trade Number
- E200
- Handle Trade Name
- Glo-Burr
- Blade Material
- High Speed Steel
- Surface Application
- Front Hole Edge, Straight Edge
- Primary Material Application
- Aluminum, Brass, Bronze, Copper, Nickel Alloy, Steel
- Wire Color
- Red
Description
Glo-Burr Red Handle With E200 Blade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.