Shop KANCA
See all product information
Create Account
Right Angle Clamp
- Mfr # AWC-90
- Zoro # G310916869
product price:Â
$
115.62
/ea
Free Shipping & Returns
Key Features
Material
Cast iron
Overall Height (In.)
4.30 in
Overall Length (In.)
11.80 in
Finish
Zinc plated
Body Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AWC-90
- Zoro #
- G310916869
- UPC #
- 192105127017
- Country of Origin
- Türkiye
Dimensions
- Overall Height (In.)
- 4.30 in
- Overall Length (In.)
- 11.80 in
- Width
- 11.8 in
Details
- Item
- Right Angle Clamp
- Material
- Cast iron
- Finish
- Zinc plated
- Body Color
- Gray
- Includes
- Right Angle Clamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.