This item is Discontinued.

Otterbox Defender Case For Apple Iphone 11, Black 77-62457

This item is Discontinued.

Otterbox

Defender Case For Apple Iphone 11, Black (Discontinued)

Mfr # 77-62457
Zoro # G310946811
UPC # 660543511830
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
77-62457
Zoro #
G310946811
UPC #
660543511830
Country of Origin
China

Dimensions

Width
4.33 in
Length
1.73 in

Details

Weight
0.516 lbs
Material
Plastic, Rubber
Color
BLACK

Ratings & reviews