This item is Discontinued.

This item is Discontinued.
Connect Pro 60W Low Voltage Smart Transformer, Black (Discontinued)
Mfr #
DCP-TR60-BK
Zoro #
G310951891
UPC # 775902020899
Country of Origin China
Category Light Fixture Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCP-TR60-BK
- Zoro #
- G310951891
- UPC #
- 775902020899
- Country of Origin
- China
- Color
- Black
- Voltage
- 120V
- Material
- Aluminum
- Watts
- 60W
- Location Rating
- Wet
- Indoor/Outdoor
- Outdoor
Dimensions
- Length
- 5.06 in
- Width
- 2.5 in
- Depth
- 6.88 in
Description
The heart of your connected landscape system. By adding the Core, you unleash the full potential of smart lighting.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.