Shop SCHNEIDER ELECTRIC
See all product information
Create Account
LegendPlate, On, White/Black, Rectangular
- Mfr # ZBY2311
- Zoro # G3109662
product price:Â
$
4.19
/ea
Key Features
Material
Plastic
Height
1.18 in
Width
1.57 in
Legend
On
For Use With
Plastic and Chrome Operators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBY2311
- Zoro #
- G3109662
- UPC #
- 785901840848
- Country of Origin
- Korea, Republic of
- Item
- Legend Plate
- Material
- Plastic
- Legend
- On
- For Use With
- Plastic and Chrome Operators
- Legend/Background Color
- White/Black and Red
- Shape
- Rectangular
- Product Type
- Legend Plate
- Range Compatibility
- Harmony XB5 || Harmony XB4
- Device Composition
- marked legend || legend holder
- Marking
- white ON 1 black side, 1 red side
- Accessory / Separate Part Category
- marking accessory
- Product Or Component Type
- legend holder
- Accessory / Separate Part Destination
- Ø 22 mm control or signalling unit || for standard head
- Legend Color
- White
- Compatible with Series
- XB4, XB5
- Keyway Type
- Tab
- Background Color
- Black
- Language
- English
- Shell Material
- Plastic
- Compatible Series
- XB4, XB5
Description
Legend Plate, Rectangular, Legend On, For Use With Plastic and Chrome Operators, Legend/Background Color White/Black and Red, Material Plastic, Height 1.18 in, Width 1.57 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.