Shop MEGADYNE
See all product information
Create Account
V-Belt, VS, 1922V454, V, Chloroprene, 45.40 in, 1-3/16 in Top Width
- Mfr # 1922V454
- Zoro # G311087551
product price:Â
$
94.99
/ea
Key Features
V-Belt Type
Variable Speed Belt
V-Belt Section
V
Top Width
1-3/16 in
Outside Length
45.40 in
Material
Chloroprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1922V454
- Zoro #
- G311087551
- UPC #
- 746041193355
- Country of Origin
- Taiwan, Province of China
- V-Belt Type
- Variable Speed Belt
- V-Belt Section
- V
- Material
- Chloroprene
- Temp. Range
- -30 Degrees to 90 Degrees C
- Standards
- ARPM Standard IP-25; ISO R1604
- Core Cord
- High Modulus Polyester
- For Use With
- General Industry;Agricultura;Machine Tools
- Belt Series
- VS
- Item
- V-Belt
- Reinforcing Cord Material
- Polyester
- Industry Number
- 1922V454
- Number of Ribs
- 1
Dimensions
- Top Width
- 1-3/16 in
- Outside Length
- 45.40 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.