V-Belt, VS, 1626V517, V, CR, 51.70 in, 1 in Top Width

  • Mfr # 1626V517
  • Zoro # G311088121
product price: 
$
86.15
/ea

Key Features

V-Belt Type
Variable Speed Belt
Belt Series
VS
V-Belt Section
V
Number of Ribs
1
Top Width
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1626V517
Zoro #
G311088121
UPC #
746041192938
Country of Origin
Taiwan, Province of China
Item
V-Belt
V-Belt Type
Variable Speed Belt
Belt Series
VS
V-Belt Section
V
Industry Number
1626V517
Number of Ribs
1
Material
CR
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 90 Degrees C
Standards
ARPM Standard IP-25, ISO R1604
Core Cord
High Modulus Polyester
For Use With
General Industry;Agricultura;Machine Tools

Dimensions

Top Width
1 in
Outside Length
51.70 in

Ratings & reviews