Shop SAGINAW CONTROL & ENGINEERING
See all product information
Create Account
Strap, Ground
- Mfr # SCE-GS808
- Zoro # G311157575
product price:Â
$
39.99
/ea
Key Features
Width
1 in
Height
10 in
Application
Grounding straps can be used to provide electrical continuity between metal parts which must be electrically connected. Consists of braided copper with a ring terminal at both ends. Braid is insulated with green and yellow striped plastic.
Depth
0.5 in
Description
Strap, Ground
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCE-GS808
- Zoro #
- G311157575
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Height
- 10 in
- Depth
- 0.5 in
Details
- Application
- Grounding straps can be used to provide electrical continuity between metal parts which must be electrically connected. Consists of braided copper with a ring terminal at both ends. Braid is insulated with green and yellow striped plastic.
- Description
- Strap, Ground
Description
- •Grounding straps can be used to provide electrical continuity between metal parts which must be electrically connected. Consists of braided copper with a ring terminal at both ends. Braid is insulated with green and yellow striped plastic.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.