This item is Discontinued.

Tj Davies Co Solid Retention Knob PS-478

This item is Discontinued.

Tj Davies Co

Solid Retention Knob (Discontinued)

Mfr # PS-478
Zoro # G311178082
Country of Origin United States
Category Knobs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS-478
Zoro #
G311178082
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16-2
Overall Length
1.5 in
Flange to Angle Length
0.44 in
Neck Dia.
0.49 in
Taper Size
CAT40
Flange to Knob Length
0.64 in

Details

Item
Solid Retention Knob
Knob Angle
45 Degrees
Number of O-Ring(s)
0
Coolant Fed
Non-Coolant Through

Description

PS-478, BT40 Solid Retention Knob with a 45 Degree angle


  • •Manufactured utilizing AMS-6274/AISI-8620 alloy steel
  • •Each retention knob is carburized (hardened) to 58-62HRC with a case depth of .020-.030. Core hardness 40HRC
  • •Threads are single pointed to ensure full thread depth is achieved. Our process ensures high concentricity and balanced threads
  • •All Retention Knobs surface (Not just the mating surface) have a precision finish of 32 RMA micro or better

Ratings & reviews