This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS-498
- Zoro #
- G311178112
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/8"-11
- Overall Length
- 2.033 in
- Neck Dia.
- 0.392 in
- Taper Size
- CAT40
- Flange to Angle Length
- 0.777 in
- Flange to Knob Length
- 1.049 in
Details
- Item
- Solid Retention Knob
- Number of O-Ring(s)
- 0
- Coolant Fed
- Non-Coolant Through
- Knob Angle
- 90 Degrees
Description
PS-498, CAT40 Solid Retention Knob with a 45 Degree angle
- •Manufactured utilizing AMS-6274/AISI-8620 alloy steel
- •Each retention knob is carburized (hardened) to 58-62HRC with a case depth of .020-.030. Core hardness 40HRC
- •Threads are single pointed to ensure full thread depth is achieved. Our process ensures high concentricity and balanced threads
- •All Retention Knobs surface (Not just the mating surface) have a precision finish of 32 RMA micro or better
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.