Distributor Cap
- Mfr # FD-146
- Zoro # G311247702
product price:Â
$
19.19
/ea
Key Features
Material
Brass
Type
Distributer Cap
Tower Position
Vertical
Mount Type
Clip
Terminal Quantity
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FD-146
- Zoro #
- G311247702
- UPC #
- 91769012014
- Country of Origin
- United States
Details
- Material
- Brass
- Type
- Distributer Cap
- Tower Position
- Vertical
- Mount Type
- Clip
- Terminal Quantity
- 5
- Distributor Cap Contacts Material
- Polypropylene
- Distributor Cap Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.