Contractor
- Mfr # 1722678
- Zoro # G311320733
product price:Â
$
1,749.95
/ea
Key Features
Body Material
Aluminum
Truck Box Type
Truck Box with Drawers
Color
Matte Black
Overall Depth
21 in
Overall Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1722678
- Zoro #
- G311320733
- UPC #
- 724920237635
- Country of Origin
- United States
Dimensions
- Overall Depth
- 21 in
- Overall Height
- 18 in
- Overall Width
- 72 in
- Body Thickness
- 0.1 in
- Lid Thickness
- 0.1 in
- Fits Chest Size
- Gas Shocks, Reinforced Upper Shelf
Details
- Item
- Contractor
- Body Material
- Aluminum
- Truck Box Type
- Truck Box with Drawers
- Color
- Matte Black
- Texture
- Diamond Plate
- Latch Type
- T-Handle Compression
- Lock Type
- Keyed
- Lid Type
- Non-Adjustable
- Storage Capacity
- 15.8 cu ft
- Finish
- Powder-Coated
- Lid Material
- Aluminum
- Features
- Gas Shocks, Reinforced Upper Shelf
- Number of Drawers
- 2
- Lid Style
- Single Flip-Up Door
- Resistance Properties
- Corrosion-Resistant
- Wire Color
- Matte Black
Description
Contractor, Matte Black, Single Flip-Up Door, Overall Width 72 in, Overall Depth 21 in, Overall Height 18 in, Storage Capacity 15.8 cu ft, Body Material Aluminum, Lid Type Non-Adjustable, Features Gas Shocks, Reinforced Upper Shelf
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.