Shop GLOBE SCIENTIFIC
See all product information
Create Account
Microscope
- Mfr # ENZ-1703-S-DC18
- Zoro # G311386777
product price:Â
$
3,078.99
/ea
Free Shipping & Returns
Key Features
Light Source
LED
Overall Depth
12 1/4 in
Optical Field of View
35.4 mm
Eyepiece Type
Binocular
Overall Height
16 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ENZ-1703-S-DC18
- Zoro #
- G311386777
- UPC #
- 00840095683814
- Country of Origin
- China
Dimensions
- Overall Depth
- 12 1/4 in
- Overall Height
- 16 1/8 in
- Base Width
- 10 1/8 in
Details
- Item
- Microscope
- Light Source
- LED
- Optical Field of View
- 35.4 mm
- Eyepiece Type
- Binocular
- Working Distance
- 110 mm
- Optical Magnification
- 6.5X to 55X
- Product Type
- Microscope
- Maximum Magnification Capability
- 55X
- Microscope Type
- Stereo
Description
Microscope
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.