Flat Suction Cup
- Mfr # 10.01.01.15065
- Zoro # G311471503
product price:Â
$
17.99
/ea
Sold in multiples of 10 for
$179.90
Key Features
Pad Type
Flat
Pad Material
NBR
Port Size
1/8 in
Pad Height
2.9 mm
Weight
14.1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10.01.01.15065
- Zoro #
- G311471503
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Port Size
- 1/8 in
- Pad Height
- 2.9 mm
- Outside Diameter
- 35 mm
- Pad Diameter
- 39.2 mm
- Overall Height
- 29.1 mm
Details
- Pad Type
- Flat
- Pad Material
- NBR
- Weight
- 14.1 g
- Stroke
- 3.5 mm
- Durometer
- 55 A
- Hardness
- 55 Shore A
- Maximum Vacuum Pressure
- -0.6 bar
- Port Type
- NPT
- Series
- SUF
- Item
- Vacuum Pad Assembly
- Number of Folds
- 0
- Pad Color
- Gray
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 35 mm, Overall Height 29.1 mm, Pad Color Gray, Pad Diameter 39.2 mm, Hardness 55 Shore A, Pad Height 2.9 mm, Pad Material NBR, Pad Type Flat, Port Size 1/8 in, Port Type NPT, Series SUF, Stroke 3.5 mm, Weight 14.1 g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.