Shop MONARCH BRANDS
Create Account
Polyester Tablecloths - 52in x 114in, White, 24PK
Mfr # TL-52X114-WHITE-CS
Zoro # G311473286
product price:Â
$
314.99
/pk of 24, $13.12/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TL-52X114-WHITE-CS
- Zoro #
- G311473286
- UPC #
- -
- Country of Origin
- China
Description
100% Spun Polyester HIGH QUALITY: Arkwrightfts Mariposa Tablecloths collection is made from 100% Spun Polyester, designed to feel soft and is highly wrinkle resistant. These table cloths are very absorbent and offer great soil and stain release. PACKAGE: Pack of 6 Black rectangular tablecloths are made of the Spun polyester is a superior fabric than cotton, as it is wrinkle-free, fade resistant, and stain-resistant. MULTI-FUNCTION: These tablecloths are highly preferred in the restaurant and catering industry. Add a touch of elegance to any decor, dining table, hotels, bar and perfect tablecloth for holiday dinners, buffet tables, parties, cafes, hotels, banquets, conferences, shows etc. You can clean more with less. LARGE SIZED: Our black table cloths of size 52 x 114 in. are perfect for a table of dimensions up to 3 x 8 ft. Please refer to the infographic in the pictures for a complete table of ideal table sizes for each tablecloth size. Versatile rectangle designed table cloth fits most large folding buffet tables, outdoor picnic tables and dining room and kitchen tables EASY CARE: These Polyester tablecloths are perfectly machine-washable, Tumble dry low and Use warm or cold water wash, low temp dry and do not use bleach. For best results wash separately on first use to minimize lint