Rigging Sling
- Mfr # AG12SPES3425E1
- Zoro # G311508827
product price:Â
$
79.35
/ea
Key Features
Material
Polyester
Color
Green
Working Load Limit
3,780 lb
Rope Diameter
3/4 in
Sling Adjustability
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AG12SPES3425E1
- Zoro #
- G311508827
- UPC #
- 810110193956
- Country of Origin
- United States
Dimensions
- Rope Diameter
- 3/4 in
- Sling Length - Maximum
- 25 ft
Details
- Item
- Rope Sling
- Material
- Polyester
- Color
- Green
- Working Load Limit
- 3,780 lb
- Sling Adjustability
- Fixed
- End Type
- Eye
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, UV-Resistant
- Product Type
- Rope Sling
- Visual Indicators
- Color Coded
- Shell Material
- Polyester
- Wire Color
- Green
Description
Rope Sling, Material Polyester, Rope Diameter 3/4 in, Working Load Limit 3,780 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 25 ft, Product Type Rope Sling, Sling Adjustability Fixed, End Type Eye, Ring Size Included Not Applicable, Visual Indicators Color Coded, Coating Type Urethane, Color Green, Resistance Properties Abrasion-Resistant, Chemical-Resistant, UV-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.