Shop HOLLAND BAR STOOL CO

Los Angeles Kings 19.25 in. x 14.5 in. Backlit LED Sign by Company

  • Mfr # LBLedA

  • Zoro # G311589055


product price: 
$
173.99
/ea
Free Shipping & Returns

Key Features

Item Type
Backlit LED
Width
14.5"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LBLedA
Zoro #
G311589055
UPC #
71235971953
Country of Origin
United States

Dimensions

Width
14.5"

Details

Item Type
Backlit LED

Description

Show your team pride with this Official Licensed, Backlit LED Sign from the Holland Bar Stool Co. With it's simple but elegant design, colors burst through the digitally printed acrylic. An attention grabber whether wall mounted or on a desktop or shelf, this 19.25''W x 14.5''H lightbox is ideal for your office, garage, or any room of the house. Whether purchasing as a gift or for yourself, you can take satisfaction knowing you're buying a product that is proudly Made by Holland Bar Stool Company. Overall dimensions - 19.25'' x 14.5''. Artwork dimensions - 17'' x 11.25''

Ratings & reviews