Shop J.W. WINCO
See all product information
Create Account
Knurled Screws, Hand Knobs
- Mfr # 6TKR3
- Zoro # G311854306
product price:Â
$
9.49
/ea
Key Features
Color
Black
Thread Size
3/8"-16
Overall Height
1 in
Standards
RoHS
Tap Type
Blind Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6TKR3
- Zoro #
- G311854306
- UPC #
- 664423173682
- Country of Origin
- United States
- Color
- Black
- Item
- Knurled Screws; Knurled Hand Knobs
- Standards
- RoHS
- Tap Type
- Blind Hole
- Thread Material
- Steel
- Handle Material
- Steel
- Features
- Machined from Solid Bar, Non-Slip Grip
- Measurement System
- Inch
- Handle Type
- Knurled Round
- Wire Color
- Black
Dimensions
- Thread Size
- 3/8"-16
- Overall Height
- 1 in
- Handle Diameter
- 1.5 in
- Base Diameter
- 0.75 in
- Base Height
- 0.69 in
- Thread Length
- 0.63 in
- Fits Chest Size
- Machined from Solid Bar, Non-Slip Grip
Description
Knurled Screws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.