Shop J.W. WINCO
See all product information
Create Account
Wing Nuts, Knobs
- Mfr # 434-NI-26-1/4X20-MT
- Zoro # G311854528
product price:Â
$
11.19
/ea
Key Features
Thread Size
1/4"-20
Overall Height
0.57 in
Standards
AISI, RoHS
Handle Type
Wing
Base Diameter
0.39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 434-NI-26-1/4X20-MT
- Zoro #
- G311854528
- UPC #
- 664423462250
- Country of Origin
- China
- Item
- Wing Nuts; Wing Knobs
- Standards
- AISI, RoHS
- Handle Type
- Wing
- Handle Material
- Stainless Steel
- Measurement System
- Inch
- Features
- The Ergonomic Shape and the Projecting Collar Make Operation Easier, Used in Aggressive Environments, Wing Nuts GN 434 Clamp and Fasten Parts Easily without Tools
- Thread Material
- Stainless Steel
Dimensions
- Thread Size
- 1/4"-20
- Overall Height
- 0.57 in
- Base Diameter
- 0.39 in
- Base Height
- 0.18 in
- Thread Length
- 0.31 in
- Handle Diameter
- 1.02 in
- Fits Chest Size
- The Ergonomic Shape and the Projecting Collar Make Operation Easier, Used in Aggressive Environments, Wing Nuts GN 434 Clamp and Fasten Parts Easily without Tools
Description
Wing Nuts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.