LEDTapeLightSpools, White, 163/8ftL, 1/2inW

  • Mfr # DI-24V-VL3-27-016
  • Zoro # G311929028
product price: 
$
463.99
/ea
Free Shipping & Returns

Key Features

Light Color
White
Voltage
24 V DC
Dimmable
Yes
Rated Life
50,000 hr
Color Temperature
2700K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DI-24V-VL3-27-016
Zoro #
G311929028
UPC #
848333034251
Country of Origin
China

Dimensions

Overall Length
16 3/8 ft
Overall Height
3/32 in
Manufacturer Warranty Length
7 yr
Overall Width
1/2 in
Manufacturers Warranty Length
7 yr
Wire Rope Length
16 3/8 ft
Length
16 3/8 ft

Details

Item
LED Tape Light Spools
Light Color
White
Voltage
24 V DC
Dimmable
Yes
Rated Life
50,000 hr
Color Temperature
2700K
Standards
UL 2108
Minimum Operating Temperature
-4 Degrees F
Color Rendering Index
90
Cutting Intervals
1 5/16 in
Wattage
2.6 W
Maximum Operating Temperature
176 Degrees F
Environmental Rating
Damp Location Rated
Maximum Run
42 ft
Light Output
325 lm
Connection Type
Wire
Includes
LED Light Spool
Ambient Temperature - Minimum
-4 Degrees F
Flexibility Direction
Top Bend
Ambient Temperature - Maximum
176 Degrees F

Description

LED Tape Light Spools, Light Color White, Overall Length 16 3/8 ft, Overall Height 3/32 in, Wattage 2.6 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 1 5/16 in, Includes LED Light Spool, Color Rendering Index 90, Color Temperature 2700K, Connection Type Wire, Environmental Rating Damp Location Rated, Light Output 325 lm, Manufacturer Warranty Length 7 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 42 ft, Minimum Operating Temperature -4 Degrees F

Ratings & reviews