Shop DEWALT
See all product information
Create Account
Pressure Washer Foam Cannon, 3000 psi, L-9"
- Mfr # DWZPWFC75
- Zoro # G312120684
product price:Â
$
39.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Pressure Washers
Material
Plastic
Compatible Manufacturer Number
819NX2
Wand Length
5 in
Product Type
Foamer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWZPWFC75
- Zoro #
- G312120684
- UPC #
- 885911937719
- Country of Origin
- China
- Item
- Pressure Washer Foam Cannon
- For Use With
- Pressure Washers
- Material
- Plastic
- Compatible Manufacturer Number
- 819NX2
- Product Type
- Foamer
- Pressure - Maximum
- 3,000 psi
- Inlet Gender
- Male
- Flow - Maximum
- 2.3 gpm
- Outlet Gender
- Male
- Shell Material
- Plastic
- Compatible Product Type
- Pressure Washers
- Traction Material
- Plastic
Dimensions
- Wand Length
- 5 in
- Outlet Diameter
- 1/4 in
- Overall Length
- 9 in
- Inlet Diameter
- 1/4 in
- Wire Rope Length
- 9 in
- Length
- 9 in
Description
Pressure Washer Foam Cannon, Material Plastic, Includes Not Applicable, For Use With Pressure Washers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.