Shop BREAKTHROUGH CLEAN TECHNOLOGIES
See all product information
Create Account
Pivot Lock
- Mfr # BT-PL
- Zoro # G312315943
product price:Â
$
11.55
/ea
Key Features
For Use With
Gun Care Accessories
Material
Aluminum
Color
Green
Width
2.875 in
Length
5.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BT-PL
- Zoro #
- G312315943
- UPC #
- 26509077718
- Country of Origin
- China
Dimensions
- Width
- 2.875 in
- Length
- 5.875 in
- Depth
- 0.47 in
Details
- For Use With
- Gun Care Accessories
- Material
- Aluminum
- Color
- Green
Description
The Breakthrough Clean Technologies Pivot Lock is an essential tool for firearm cleaning and maintenance. This device securely holds the upper part of the firearm in place, allowing for easy access during cleaning and maintenance procedures. With a thoughtfully designed construction of durable aluminum, it ensures reliability and longevity. Additionally, it provides the ideal angle for thorough and efficient cleaning, making it an indispensable addition to any firearm owner's toolkit. Keep your firearm in top condition with the assistance of Breakthrough Clean Technologies Pivot Lock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.