Shop MOEN
See all product information
Create Account
Align Pulldown Spring
- Mfr # 5923BG
- Zoro # G312373158
product price:
$
897.61
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Gold
Depth (In.)
3.8 in
Flow (GPM)
1.5 GPM (5.7 L/min) max.
Standards
Lead Law Compliant
Width (In.)
12.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5923BG
- Zoro #
- G312373158
- UPC #
- 26508329573
- Country of Origin
- United States
- Finish
- Brushed Gold
- Flow (GPM)
- 1.5 GPM (5.7 L/min) max.
- Standards
- Lead Law Compliant
- Connection
- Compression
Dimensions
- Depth (In.)
- 3.8 in
- Width (In.)
- 12.4 in
- Length
- 24.6 in
Description
- •Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
- •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
- •standard design mounts on the sink or countertop
- •complies with Americans with Disabilities Act (ADA) specifications
- •limited lifetime warranty
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.