Shop KOHLER
See all product information
Create Account
COMPOSED DRAWER PULL
- Mfr # K-73152-2MB
- Zoro # G312377576
product price:Â
$
41.73
/ea
Key Features
Finish
Vibrant Brushed Moderne Brass
Material
Zinc
Length
3.75 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-73152-2MB
- Zoro #
- G312377576
- UPC #
- 885612909817
- Country of Origin
- Unknown
- Finish
- Vibrant Brushed Moderne Brass
- Material
- Zinc
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This cabinet pull complements Composed faucets and accessories.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.