Shop MOEN
See all product information
Create Account
Align Pulldown Kitchen
- Mfr # 7565BL
- Zoro # G312377729
product price:
$
607.83
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Flow Rate
1.5 GPM
Handle Type
Single 1 Handle Lever
Width
12.25 in
Length (In.)
24.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7565BL
- Zoro #
- G312377729
- UPC #
- 26508274736
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 12.25 in
- Length (In.)
- 24.75 in
- Depth
- 3.5 in
Details
- Finish
- Matte Black
- Flow Rate
- 1.5 GPM
- Handle Type
- Single 1 Handle Lever
- Standards
- Lead Law Compliant
Description
- •matte black finish is the perfect complement to modern spaces
- •Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
- •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
- •aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
- •standard design mounts on the sink or countertop
- •complies with Americans with Disabilities Act (ADA) specifications
- •meets current legislation, including ab1953 (california) and s152 (vermont)
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.