SHOCK MOUNT
- Mfr # 924-404
- Zoro # G312436266
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Mounting Hardware Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 924-404
- Zoro #
- G312436266
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Shock Mount
- Material
- Steel
- Color
- Black
- Mounting Hardware Included
- Yes
Description
Direct replacement - this shock mount is precision-engineered to match the fit and durability of the original shock mount on specific vehicles;Complete kit - all necessary mounting hardware is included with each mount;Trustworthy construction - engineered in North America and backed by 100 years of automotive aftermarket experience;Proactive repair - it's often smart to replace shock mounts when replacing worn out shocks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.