Shop DORMAN
See all product information
Create Account
REMOVAL TOOLS
- Mfr # 49051
- Zoro # G312448450
product price:Â
$
24.25
/ea
Key Features
Includes
1 Handy Remover
Length
7-3/4 in
Multi-Tool Type
Panel Removal
Number Of Tools Included
5
Tool Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49051
- Zoro #
- G312448450
- UPC #
- 37495490511
- Country of Origin
- Taiwan, Province of China
- Includes
- 1 Handy Remover
- Multi-Tool Type
- Panel Removal
- Number Of Tools Included
- 5
- Tool Material
- Plastic
- Material
- Plastic
Dimensions
- Length
- 7-3/4 in
Description
Ideal solution - this tool set has been designed to safely remove automotive trim such as dashboard pieces, door panels and clips;Low-risk material - these tools made from plastic to reduce the opportunity of damaging fragile, brittle or soft trim parts;Versatile function - this tool set may be used to perform a variety of tasks;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.