Install Tool
- Mfr # 635-000
- Zoro # G312448634
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Includes
1 install Tool
Length
1.5 in
Color
Silver
Outside Dia.
3.8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 635-000
- Zoro #
- G312448634
- UPC #
- 889245911759
- Country of Origin
- Unknown
Dimensions
- Length
- 1.5 in
- Outside Dia.
- 3.8 in
Details
- Includes
- 1 install Tool
- Color
- Silver
- Material
- Steel
Description
Ideal solution - this must-have rear main seal cover installation tool ensures the cover is properly aligned on the crankshaft;Application specific - engineered for a proper repair on specified applications;Convenient and valuable - helps ensure alignment to prevent damage and leaks;Durable construction - machined from low-carbon steel, zinc-plated and clear-chromate-coated for durability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.