Tower Light Assemblies

  • Mfr # LR6-302WJBW-RYGZ
  • Zoro # G312481310
product price: 
$
227.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 508, CSA-C22.2 No. 14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN IEC 63000), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2)
Voltage
24V DC
Overall Diameter
60 mm
Flashes per Minute
60
Connection Type
Wire Leads
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LR6-302WJBW-RYGZ
Zoro #
G312481310
UPC #
-
Country of Origin
Japan

Dimensions

Overall Diameter
60 mm

Details

Item
Tower Light Assembly
Standards
UL 508, CSA-C22.2 No. 14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN IEC 63000), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2)
Voltage
24V DC
Flashes per Minute
60
Connection Type
Wire Leads
Operating Temperature - Maximum
50 Degrees C
Light Source
LED
Operating Temperature - Minimum
-20 Degrees C
Light Intensity
2,000 mcd
For Location
Indoor
Sound Style
Buzzer
Water Resistance
Water Resistant
Number of Light Tiers
3
Operating Current
Max. 0.385 A, Typ. 0.16 A
IP Rating
IP54
NEMA Rating
NEMA 13, NEMA 4X
Housing Color
Off White
Control Protocol
Direct Wire
Light Tier Color
Amber, Green, Red
Sound Volume - Maximum
88 dB
Sound Operating Mode
Steady, Intermittent
Light Operating Mode
Flashing, Steady
Includes Sounder Tier
Sounder Tier Included
Wattage
1.3 W
Operating Voltage
24V DC

Description

NEMA Rating NEMA 13, NEMA 4X, 60 Flashes per Minute, Standards UL 508, CSA-C22.2 No. 14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN IEC 63000), FCC Part 15 Subpart B Class A, KC (KN 61000-6-4, KN 61000-6-2), Tower Light Assembly

Ratings & reviews