This item is Discontinued.

This item is Discontinued.
Space Heater with Adjustable Thermostat, Portable Heater & Tower Fan with 3 Settings (Discontinued)
Specifications
Details
- MFR #
- BHTC571
- Zoro #
- G312493450
- UPC #
- 819813016203
- Country of Origin
- China
- Heater Color
- Black
- Includes
- Space Heater User Manual
Description
When it comes to portable heaters for indoor use, heaters indoor portable electric, and portable heaters for outdoor use, this BLACK+DECKER tower heater and fan combo is your top pick. With a manual programmable thermostat, carrying handle for easy portability, power in indicator light, and an oscillating feature that enables 75Deg even heating. Our small space heater's dimensions are 6.85 x 6.2 x 18.7 and weighs a lightweight 3.7 lbs. Choose from 3 heat settings: Fan, Low Heat 1000 Watts, & High Heat 1500 Watts. Use this small space heater as a bathroom heater or office heater or wherever you need warmth the most. Safety features consist of overheat protection as well as a tip-over auto shutoff function. This oscillating heater and space heater for office is your optimal choice when you need consistent and worry-free heating. This office space heater has a power cord length of 5.9 ft. 120V/60Hz. Stay warm, stay cozy with this outstanding BLACK+DECKER ceramic heater electric and tower fan and heat combo.
- •Heats: When it comes to space heaters for indoor use, this oscillating tower ceramic heater has 3 outstanding settings: Fan, Low Heat (1000 Watts), & High Heat (1500 Watts).
- •Oscillating: This space heater with thermostat (6.85" x 6.2" x 18.7") also oscillates 75 degrees for consistent, even heating. Use this space heater oscillating in larger rooms and stay cozy.
- •Portable: Our fan heater (3.7 lbs.) conveniently has a carrying handle for easy portability. Take this fan and heater combo to work, use it as a garage heater, rv heater, or living room heater.
- •Safety: This heater fan combo and heater for bedroom includes overheat protection as well as a tip-over auto shutoff function. Stay warm with a reassuring peace of mind.
- •Impressive Features: This portable space heater also comes with a power on indicator light and adjustable thermostat, ensuring your heater fan is set at just the right temperature.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.