RT BE96U

  • Mfr # RTBE96U
  • Zoro # G312511710
product price: 
$
798.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Virtual Assistant Supported
Alexa
ISM Maximum Frequency
2.40 GHz
Encryption Standard
WPA2-PSK, WPS, WPA2-ENT, WPA-ENT, WPA3-Personal, WPA-PSK
Flash Memory Capacity
256 MB
Wi-Fi Mesh System
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RTBE96U
Zoro #
G312511710
UPC #
197105248861
Country of Origin
China
Virtual Assistant Supported
Alexa
ISM Maximum Frequency
2.40 GHz
Encryption Standard
WPA2-PSK, WPS, WPA2-ENT, WPA-ENT, WPA3-Personal, WPA-PSK
Flash Memory Capacity
256 MB
Wi-Fi Mesh System
Yes
Processor Core
Quad-core (4 Core)
Number of Broadband (RJ-45) Ports
2
Total Number of Antennas
8
Total Wireless Transmission Speed
2.28-GB/s
Ethernet Technology
10 Gigabit Ethernet
Number of Network (RJ-45) Ports
4
USB
Yes
Broadband Transmission Technology
Ethernet
ISM Band
Yes
UNII Maximum Frequency
6 GHz
USB Standard
USB 3.2 (Gen 1)
Standard Memory
2 GB
Processor Speed
2.60 GHz
Network Band
Tri Band
UNII Band
Yes
Package Contents
RT-BE96U Wireless Router RJ-45 Cable Power Adapter Quick Start Guide Warranty Card
Firewall Type
NAT
Number of External Antennas
8
Wi-Fi Generation
Wi-Fi 7
Item
Wireless Router

Ratings & reviews