Shop CAPRESSO
See all product information
Create Account
12-Cup Touchscreen (Glass)
- Mfr # 496.01
- Zoro # G312535013
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Type
Drip
Color
Black
Material
Glass
Voltage
120V
Plumbing Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 496.01
- Zoro #
- G312535013
- UPC #
- 794151403000
- Country of Origin
- China
Dimensions
- Overall Width
- 10 1/2 in
- Overall Height
- 14 in
- Overall Depth
- 8 in
- Fits Chest Size
- Touchscreen
Details
- Item
- Coffee Brewer
- Type
- Drip
- Color
- Black
- Material
- Glass
- Voltage
- 120V
- Plumbing Required
- No
- Features
- Touchscreen
- Wattage
- 1,100 W
- Maximum Brewing Capacity
- 60 oz
- Water Faucet
- No
- Number of Cups Produced
- 12
- Power Source
- Electric
- Current
- 9.2 A
- Number of Warmers
- 1
- Product Type
- Coffee Brewer
- Power Source - TS Only
- Electric
- Power Source - old
- Electric
- Shell Material
- Glass
- Wire Color
- Black
Description
Coffee Brewer, Brewing Rate Not Applicable, Maximum Brewing Capacity 60 oz, Number of Cups Produced 12, Overall Height 14 in, Overall Width 10 1/2 in, Overall Depth 8 in, Color Black, Type Drip, Number of Warmers 1, Plumbing Required No, Wattage 1,100 W, Current 9.2 A, Voltage 120V, Power Source - old Electric, Water Faucet No, Material Glass, Product Type Coffee Brewer, Features Touchscreen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.