Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WDS250G3B0C
- Zoro #
- G312578454
- UPC #
- -
- Country of Origin
- China
- Interface
- PCI Express NVMe
- Maximum Write Transfer Rate
- 1200-MB/s
- Endurance (TBW)
- 150 TB
- Maximum Read Transfer Rate
- 3300-MB/s
- Platform Supported
- PC
- Random 4KB Read
- 190000IOPS
- Random 4KB Write
- 210000IOPS
- Storage Capacity
- 250 GB
- Operating System
- Windows 10 Pro
- Drive Interface Standard
- PCI Express NVMe 3.0 x4
- Product Line
- Blue
Dimensions
- Height
- 0.1 in
- Width
- 0.9 in
- Length
- 3.1 in
Description
WD Blue SN570 WDS250G3B0C 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
