CatchBasinInsert, Black, Steel

  • Mfr # 4340-IB
  • Zoro # G3125805
product price: 
$
93.89
/ea

Key Features

Color
Black
Standards
SPCC
Height
21 in
Removes
Debris, Oils, Sediment, Trash
Depth
21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4340-IB
Zoro #
G3125805
UPC #
-
Country of Origin
United States

Dimensions

Height
21 in
Depth
21 in
Fits Min Drain Size
25 in
Diameter
29 in
Fits Max Drain Size
29 in
Dimensions
29 in dia x 21 in H

Details

Item
Catch Basin Insert
Color
Black
Standards
SPCC
Removes
Debris, Oils, Sediment, Trash
Flow Capacity
500 gpm
Oil Capacity
0.23 gal
Filter Material
Non-Woven Geotextile, Polypropylene
Retaining Rods Required
Not Required
Incinerable
No
Substances Filtered
Debris, Oil, Sediment, Trash
Recycled Content (%)
No Recycled Content
Replaceable Filter
Yes
UV Resistant
No
Installation Method
Set-In Place
Replacement Filter Mfr Model No
ENP IE0077
Series
4340
Sediment Capacity (Weight)
125 lb
Frame Style
Adjustable
Land Fill Disposable
No
For Drain Type
Catch Basin Drains
Reusable
No
Supports NPDES Compliance
Yes
Filtration Capacity
Oil Capacity: 0.23 gal; Sediment Capacity: 125 lb
Frame Material
Steel
Max. Flow Rate
500 gpm
Wire Color
Black

Description

Catch Basin Insert, Removes Debris, Oils, Sediment, Trash, Flow Capacity 500 gpm, Length Not Applicable, Width Not Applicable, Height 21 in, Oil Capacity 0.23 gal

Ratings & reviews