Shop DORMAN
See all product information
Create Account
TAPE
- Mfr # 25325
- Zoro # G312655131
product price:Â
$
5.55
/ea
Sold in multiples of 4 for
$22.20
Key Features
Color
Yellow
Imperial Tape Length
60 in
Tape Adhesive
Single side
Material
PTFE
Minimum Tape Performance Temperature
392 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25325
- Zoro #
- G312655131
- UPC #
- 37495253253
- Country of Origin
- China
Dimensions
- Imperial Tape Length
- 60 in
- Width
- 0.5 in
- Length
- 600 in
Details
- Item
- Thread Sealing Tape
- Color
- Yellow
- Tape Adhesive
- Single side
- Material
- PTFE
- Minimum Tape Performance Temperature
- 392 Degrees F
Description
Keeps out moisture and dust, creating a resilient seal;Constructed of high-quality materials for lasting durability;Also suitable for diverse household, commercial and industrial uses;Available in a variety of sizes and colors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.