Swing/Toggle Clamp, Pneumatic

  • Mfr # 810-U
  • Zoro # G3128693
product price: 
$
305.99
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
600
Material
Steel
Operating Temp.
-14 Degrees to 195 Degrees F
Max. Input Air Pressure (PSI)
80
Base Mounting Centers (In.)
1.78 x 1.25
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
810-U
Zoro #
G3128693
UPC #
-
Country of Origin
Germany

Dimensions

Arm Length
3.57 in
Port Size
1/8 in NPT
Overall Height
7.37 in
Overall Width
3.08 in
Arm Overall Height
1.79 in
Air Connection Size
1/8 in
Overall Length
11.7 in
Cylinder Bore Size
1.57 in
Wire Rope Length
11.7 in
Length
11.7 in

Details

Item
Pneumatic Swing and Toggle Clamp
Holding Capacity (Lb.)
600
Material
Steel
Operating Temp.
-14 Degrees to 195 Degrees F
Max. Input Air Pressure (PSI)
80
Base Mounting Centers (In.)
1.78 x 1.25
Includes
Flanged Washers 235106
Features
Sensor Ready for Round or T-Slot Style Sensors
Max. Operating Temperature
195 Degrees F
Min. Operating Temperature
-14 Degrees F
Application
Assembly, Welding
Holding Capacity
600 lb
Body Material
Steel
Max. Input Air Pressure
80 psi
Clamping Force - Maximum
856 lbf
Arm Swing Angle
99 Degrees
Operating Temperature - Maximum
194 Degrees F
Input Air Pressure - Maximum
80 psi
Air Connection Type
NPT
Operating Temperature - Minimum
-14 Degrees F
Body Mounting Type
T-Slot Framing
Air Connection Center-to-Center Distance
1.78 in

Description

Pneumatic Swing and Toggle Clamp, Steel, Overall Length 11.7 in, Overall Height 7.37 in, Application Assembly, Welding, Arm Length 3.57 in, Arm Swing Angle 99 Degrees

Ratings & reviews