Lighting Dimmer, Toggle, Fluorescent, White

  • Mfr # AYF-103P-WH
  • Zoro # G3129131
product price: 
$
96.89
/ea

Key Features

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Concealed with On/Off Toggle
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AYF-103P-WH
Zoro #
G3129131
UPC #
027557689922
Country of Origin
Multiple

Dimensions

Wall Box Size
Single Gang
Overall Height
4.6 in
Overall Depth
0.23 in
Overall Width
2.86 in

Details

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Concealed with On/Off Toggle
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
8 A (Fluorescent Ballast)
Color - Motion Sensing and Dimming
White
Installation Location - Motion Sensor
Wall Switch Box
Switch Type
3-Way
Control Method
3-Wire
Ballast Type - Light Dimming
3-Wire Dimming Fluorescent Ballast, 3-Wire Dimming LED Driver
Standards
CSA Certified, UL Listed
Color
White
Item
Lighting Dimmer
Description/Special Features
Matches Existing Switches, Toggle On/Off and Mini Slider to Dim or Brighten, For Use With Fluorescent, LED, CFL
Max. Capacity
1000W,8A
Style
Toggle
Wall Plate
Not included
Lamp Type
Fluorescent
Lighting Technology
Fluorescent
Voltage
120V AC
Switch Style
Toggle On/Off, Mini-Slide Dimming
Compatible with Series
Fassada
Series
Ariadni
Current Rating
8 A
Dimming Type
Full Continuous Dimming
Rated Frequency
60 Hz
Ballast Type
3-Wire Dimming Fluorescent Ballast, 3-Wire Dimming LED Driver
Maximum Operating Temperature
104 Degrees F
Includes Wall Plate
Wall Plate Not Included
Number of Switches
1
Minimum Operating Temperature
32 Degrees F
Load Rating @ 120V AC
8.0A (Fluorescent Ballast)
Neutral Required
Yes
Bulb Compatibility
3-wire Lutron LED/Ballast
Maximum Wattage
8 Amps
Application Type
Single-Pole or 3-Way
Coordinating Wallplates
Single Gang Wallplate FG-1-XX; 2-Gang Wallplate FG-2-XX
Operating Voltage
120V AC
Compatible Series
Fassada
Wire Color
White

Description

Lighting Dimmer, Lighting Technology Fluorescent, Switch Type 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 8.0A (Fluorescent Ballast), Switch Style Toggle On/Off, Mini-Slide Dimming, Neutral Required Yes, Color White, Load Rating @ 277V AC Not Applicable, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Ariadni, Current Rating 8 A, Number of Gangs 1, Compatible with Series Fassada

Ratings & reviews