This item is Discontinued.

This item is Discontinued.
Pronto Desktop Dye Sublimation/Thermal Transfer Printer (Discontinued)
Specifications
Product Information
- MFR #
- 3649-0001K1
- Zoro #
- G312932683
- UPC #
- 85288600050
- Country of Origin
- United Kingdom
Details
- Printer Connectivity
- USB
- Includes
- (500) CR80-Size PVC Cards; (120) Black Ring Lanyards; Slot Punch; (500) Strap Clips; Backdrop; Asure ID Solo 7 ID Card Software; Credential Cam Web Camera
- LCD Display (Yes/No)
- Yes
- Printing Type
- Dye Sublimation
- Operating System Compatibility
- Linux; Mac OS X 10.9 and Later; Windows XP, Server 2003, Vista, Server 2008, 7, Server 2012, 8.1, 10, Server 2016
- Paper Feeder Type
- Manual Feed
- B&W or Color Output
- Color
Description
Complete Access Kit is the complete solution to a company starting an identification program. The kit contains everything you need to create your own custom-designed badges from start to finish. Magicard Pronto printer prints single-sided cards with a print speed of 35 seconds for color and seven seconds for monochrome. Magicard MA300YMCKO color ribbon can produce 300 prints. This ID badge maker is the perfect solution for membership clubs and small businesses making employee badges, access control badges, membership cards, loyalty cards, gift cards, transit passes, school or university cards, and much more. The perfect entry level choice for single sided ID cards. With Easy Badges easy to use software, clear printing in monochrome or color is at your fingertips.
- Full-color ribbon can produce 300-prints.
- Kit contains everything needed to create custom designed badges from start to finish.
- Magicard Pronto printer prints single-sided cards with print speed of 35 seconds for color, seven seconds for black.
- Perfect solution for membership clubs and small businesses making employee badges, access control badges, membership cards, loyalty cards, gift cards, transit passes, school or university cards, and much more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.