Shop GE
See all product information
Create Account
WE1X1192 GE Dryer Dryer GE Dryer Door Strike
- Mfr # WE1X1192
- Zoro # G312986013
product price:Â
$
11.15
/ea
Key Features
Height
1.1417in
Length
2.4803in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WE1X1192
- Zoro #
- G312986013
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.1417in
- Length
- 2.4803in
Description
The WE1X1192 GE Dryer Door Strike is a top-of-the-line replacement part for your GE dryer. This durable steel door strike will help keep your dryer door securely closed during operation. With its easy installation and precise fit, the WE1X1192 will fit perfectly and replace your broken or worn-out door strike in no time. Get the reliable performance and lasting quality you expect from GE with the WE1X1192 GE Dryer Door Strike. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.