Indoor/Outdoor Table Cover
Mfr # T1812-1
Zoro # G313322087
Specifications
Product Information
- MFR #
- T1812-1
- Zoro #
- G313322087
- UPC #
- 754806262123
- Country of Origin
- China
Description
The STIGA Premium Indoor/Outdoor Table Cover is crafted of a highly durable, woven PE material for long-lasting use. This cover is made of the same durable material found in most high-quality automobile covers, offering exceptional protection for your table tennis table. The premium table cover utilizes elastic hems for precise adjustments and a snug fit on regulation size 9' x 5' tables that are folded in storage position. When storing outside, its phosphorous coating technology provides waterproof coating, prevents sun fading and rusting, and keeps dirt and leaves off the table. When storing indoors, the premium table cover prevents dust collection and protects the table from scratches and minor imperfections. Though this table cover can be used both indoors and outdoors, it should not be used to store an indoor table outside.
- •STIGA – Since 1944, STIGA has been the innovative table tennis brand. Developing industry leading technologies for its table tennis equipment, STIGA combines superior craftsmanship with exceptional performance in every product. The highest quality equipment for all, from amateur to pro. That’s the STIGA heritage.
- •PREMIUM MATERIALS – Crafted of a highly durable, woven PE material for long-lasting use.
- •UNIVERSAL FIT – Elastic hems offer adjustments for a snug fit on regulation size 9' x 5' tables that are folded in storage position.
- •OUTDOOR PROTECTION – Phosphorous coating technology provides waterproof coating, prevents sun fading and rusting, and keeps dirt and leaves off the table.
- •INDOOR PROTECTION – Prevents dust collection, scratches and minor imperfections on the table.