Off/On switch
- Mfr # M20 Z A1+003+G2
- Zoro # G313328218
product price:Â
$
75.15
/ea
Key Features
Switch Type
Maintained
HP @ 1 Phase - 115V
1.5 hp
HP @ 3 Phase - 240V
5 hp
Voltage Rating
600V
HP @ 3 Phase - 480V
10 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M20 Z A1+003+G2
- Zoro #
- G313328218
- UPC #
- 9005738873019
- Country of Origin
- Austria
- Item
- Cam Switch
- Switch Type
- Maintained
- HP @ 1 Phase - 115V
- 1.5 hp
- HP @ 3 Phase - 240V
- 5 hp
- Voltage Rating
- 600V
- HP @ 3 Phase - 480V
- 10 hp
- HP @ 1 Phase - 230V
- 5 hp
- HP @ 3 Phase - 600V
- 15 hp
- Standards
- CB/CCA, CCC, CE, EAC, UL
- Inductive Amps
- 30 A
- Resistive Amps
- 32 A
- Number of Poles
- 1
- Phase
- Three
- NEMA Enclosure Rating
- Not Rated
Dimensions
- Depth
- 1.2 in
- Width
- 1.89 in
- Height
- 1.89 in
Description
Cam Switch, Voltage Rating 600V, Phase Three, Switch Type Maintained, Depth 1.2 in, Diameter Not Applicable, HP @ 1 Phase - 115V 1.5 hp, HP @ 3 Phase - 480V 10 hp, Inductive Amps 30 A, Standards CB/CCA, CCC, CE, EAC, UL, HP @ 1 Phase - 230V 5 hp, HP @ 3 Phase - 240V 5 hp, HP @ 3 Phase - 600V 15 hp, Resistive Amps 32 A, NEMA Enclosure Rating Not Rated, Number of Poles 1, Height 1.89 in, Width 1.89 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.