Medium Range Two Hand Strap Shears
- Mfr # EP-2475
- Zoro # G313342313
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Tool Operation Type
Two-Hand
Overall Length
18.5 in
Material
Steel
For Use With
Polypropylene, Polyester, Steel
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-2475
- Zoro #
- G313342313
- UPC #
- 850006645701
- Country of Origin
- China
- Tool Operation Type
- Two-Hand
- Material
- Steel
- For Use With
- Polypropylene, Polyester, Steel
- Color
- Red
- Strap Range (in)
- 3/4 - 1-1/4 in
- Strap Gauge (in)
- up to 0.044 in
- Strap Gauge
- up to 0.044 in
- Handle Type
- Soft-touch rubber grip
Dimensions
- Overall Length
- 18.5 in
- Width
- 1.625 in
- Depth
- 5.25 in
Description
This medium sized industrial shears features a simple classic design and is made for two-hand operation. Features soft-touch rubber handles.
- Heavy duty, industrial strapping shears
- For steel and poly strapping
- Two-hand operation
- Soft-touch rubber grip
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.