Air Filter
- Mfr # 49449
- Zoro # G313359526
product price:Â
$
82.49
/ea
Key Features
Inside Dia.
4.43 in
Height
12.88 in
Air Filter Type - Automotive
Air Filter
Material
Cellulose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49449
- Zoro #
- G313359526
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Filter
- Air Filter Type - Automotive
- Air Filter
- Material
- Cellulose
Dimensions
- Inside Dia.
- 4.43 in
- Height
- 12.88 in
Description
WIX HD Air Filters feature premium filtration media with skip a pleat media stabilization where applicable and pleat stabilization beads. WIX HD Air filters are recommended for OEM air filter change intervals. Polyurethane and or high strength corrosion resistant end caps and expanded metal bodies ensure a durable long lasting filter. Air filter Laboratory Tests per ISO 5011: Minimum efficiency of 99.9% contaminant removal. Based on Wix 46664, Wix 42803, Wix 46761, Wix 46433
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.