Shop WIX FILTERS

Air Filter

  • Mfr # 46508
  • Zoro # G313359779

product price: 
$
148.99
/ea
Free Shipping & Returns

Key Features

Material
Cellulose
Inside Dia.
4 in
Air Filter Type - Automotive
Air Filter
Height
13.38 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
46508
Zoro #
G313359779
UPC #
-
Country of Origin
Unknown
Item
Air Filter
Material
Cellulose
Air Filter Type - Automotive
Air Filter

Dimensions

Inside Dia.
4 in
Height
13.38 in

Description

WIX HD Air Filters feature premium filtration media with skip a pleat media stabilization where applicable and pleat stabilization beads. WIX HD Air filters are recommended for OEM air filter change intervals. Polyurethane and or high strength corrosion resistant end caps and expanded metal bodies ensure a durable long lasting filter. Air filter Laboratory Tests per ISO 5011: Minimum efficiency of 99.9% contaminant removal. Based on Wix 46664, Wix 42803, Wix 46761, Wix 46433

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.